Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6ES7134-6PA01-0BD0
Zoro # G709016255
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20 millimetre
- Depth 58 millimetre
- Height 73 millimetre
- Number of HW interfaces Wireless 0
- wall mounting/direct mounting possible No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7134-6PA01-0BD0
- Zoro # G709016255
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Width | 20 millimetre |
Depth | 58 millimetre |
Height | 73 millimetre |
Description
SIMATIC ET 200SP, Analog input , AI Energy Meter 400 V AC ST, suitable for BU type D0, channel diagnostics
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-H12BK-TA)
- GE 7 1/8 in H x 5 3/4 in W x 5 3/16 in D Unmetered Surface Power Outlet (U011010)
- EATON Non-Illum Selector Switch, Al, Chrome, 4A (M22M-WKV-K11)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (HM60030-3CR)
- SIEMENS Module (6ES7138-4CF03-0AB0)
- SIEMENS Module (6SL3120-2TE13-0AA4)
- SIEMENS Module (6ES7136-6BA00-0CA0)
- SIEMENS Logic Module (6ED10521FB080BA1)
- SIEMENS Plc Cpu 6ES72151AG400XB0 (6ES7215-1AG40-0XB0)
- SIEMENS Module (6SL3210-1PE21-1AL0)
- ALLEN BRADLEY Ethernet/ip I/o Module Ser B (1732E-16CFGM12R)
- Siemens Programmable Logic Controls (PLC)