Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6ES7134-6JD00-0DA1
Zoro # G809016254
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15 millimetre
- Height 73 millimetre
- Depth 58 millimetre
- Number of HW interfaces Wireless 0
- Manufacturer product family ET 200SP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7134-6JD00-0DA1
- Zoro # G809016254
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Width | 15 millimetre |
Height | 73 millimetre |
Depth | 58 millimetre |
Description
SIMATIC ET 200SP, Analog input , AI 4xTC High Speed, suitable for BU type A0, A1, Color code CC00, channel diagnostics, 16 bit, +/-0.1%
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Illuminated Push Button, Red, 22mm, LED (3SU1153-0AB20-1FA0)
- PANDUIT 7-13/32" L, 0.19" W, Red Plastic Cable Tie, Package quantity: 1000 (PLT2S-M2)
- KABLE KONTROL Kable Kontrol® Heavy Duty Stainless Steel Metal Zip Ties - 8" Long - 350 Lbs Tensile Strength - 100 pcs / Pack (SSCT-250-8)
- L.H. DOTTIE L.H. Dottie 3/4'' Rigid Conduit Plastic Bushing, 100PK (PB75)
- SIEMENS Module (7ML5033-2AA10-2A)
- SIEMENS Module (6ES7136-6BA00-0CA0)
- SIEMENS Simatic Box of 5 ET 200S Input Module (6ES7 131-4BD01-0AB0)
- SIEMENS Module (6SL3210-1PE22-7UL0)
- SIEMENS Module (6ES7131-6BF00-0DA0)
- SIEMENS SIMATIC S7 DIGITAL OUTPUT MODULE (6ES7 322-1HF01-0AA0)
- BLUE SEA SYSTEMS Blue Sea 7054 10A Push Button Thermal with Quick Connect Terminals (7054)
- Siemens Programmable Logic Controls (PLC)