Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6ES7134-6HB00-0CA1
Zoro # G509016509
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15 millimetre
- Depth 58 millimetre
- Height 73 millimetre
- max. supply voltage with DC 28.8 volt
- Input signal can be configured Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7134-6HB00-0CA1
- Zoro # G509016509
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Width | 15 millimetre |
Depth | 58 millimetre |
Height | 73 millimetre |
Description
SIMATIC ET 200SP, Analog input , AI 2x U/I 2-.4-wire High Feat., suitable for BU type A0, A1, Color code CC05, channel diagnostics, 16 bit, +/-0.1%
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AH04)
- ZORO SELECT Flexible Steel Conduit, 25 ft. L, Bend Radius: 4 in (5503-22-00)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J21M4)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to ST, 1 M (GBLCT-D2-01)
- SIEMENS Module (6ES7136-6BA00-0CA0)
- SIEMENS SIMATIC S7 DIGITAL OUTPUT MODULE (6ES7 322-1HF01-0AA0)
- SIEMENS Module (3RK7137-6SA00-0BC1)
- SIEMENS Logic Module (6ED10521FB080BA1)
- SIEMENS Module (6ES7138-4FA05-0AB0)
- SIEMENS Module (6ES7131-4EB00-0AB0)
- ANDOVER CONTROLS ACCESS CONTROL I/O MODULE (AC 1 RS-485)
- Siemens Programmable Logic Controls (PLC)