Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6ES7134-6GB00-0BA1
Zoro # G409016449
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 58 millimetre
- Height 73 millimetre
- Width 15 millimetre
- max. supply voltage with DC 28.8 volt
- Number of analog outputs 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7134-6GB00-0BA1
- Zoro # G409016449
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Depth | 58 millimetre |
Height | 73 millimetre |
Width | 15 millimetre |
Description
SIMATIC ET 200SP, Analog input , AI 2xI 2-/4-wire Standard, Pack quantity: 1 unit, suitable for BU type A0, A1, Color code CC05, diagnostics, 16 bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 30 AMP RV RIGHT ANGLE LOCKING CORDSET, 30FT (30RPCRV)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles (8536SBO2V08)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 8 in D (SCE-30N2408LP)
- HONEYWELL Key Switch Off-On-On 20A 12VDC Quick Connect Terminals (89697-01)
- SIEMENS Module (6ES7334-0CE01-0AA0)
- SIEMENS Module (7ML5033-2AA10-2A)
- SIEMENS Module (6ES7336-1HE00-0AB0)
- SIEMENS Module (6SL3210-1PE21-4AL0)
- SIEMENS Simatic S5 Output Module (6ES5 452-8MR11)
- SIEMENS Module (6ES7132-4HB01-0AB0)
- SIEMENS Module (6ES7132-6HD01-0BB1)
- Siemens Programmable Logic Controls (PLC)