Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6ES7132-6HD01-0BB1
Zoro # G009016580
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20 millimetre
- Depth 58 millimetre
- Height 73 millimetre
- Supply voltage type DC
- Front installation possible No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7132-6HD01-0BB1
- Zoro # G009016580
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Width | 20 millimetre |
Depth | 58 millimetre |
Height | 73 millimetre |
Description
SIMATIC ET 200SP, Relay , RQ NO 4x 120V DC..230VAC/5A ST. 4 normally open contacts, isolated contacts, packing unit: 1 piece, fits to BU-type B0 and B1, Colour Code CC40, substitute value output, diagnostics for: supply voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Cold Weather Ties, 11.25", 50lb., PK100 (502281-100)
- HUBBELL WIRING DEVICE-KELLEMS 15A Kitchen Counter, Receptacle, Surf Black, Kit (RCT200BK)
- CARLING TECHNOLOGIES Miniature Push Button Switch, SPST, Nickel (P267T-1D-RND MTL)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 9-1/2 in H, 3 in D (E6PB)
- SIEMENS Module (6ES7138-4FA05-0AB0)
- SIEMENS Module (6SL3120-1TE21-8AA3)
- SIEMENS Module (6SL3120-1TE21-8AA4)
- SIEMENS Module (7ML5740-1BA01-0A)
- SIEMENS Module (6ES7134-4GB11-0AB0)
- SIEMENS Module (6ES7135-4MB02-0AB0)
- SCHNEIDER ELECTRIC Logic Relay, Input Voltage 100 - 240VAC (SR2B121FU)
- Siemens Programmable Logic Controls (PLC)