Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6ES7132-6BD20-0DA0
Zoro # G209016878
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 58 millimetre
- Height 73 millimetre
- Width 15 millimetre
- Field bus connection possible via separate bus couplers Yes
- Front installation possible No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7132-6BD20-0DA0
- Zoro # G209016878
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Depth | 58 millimetre |
Height | 73 millimetre |
Width | 15 millimetre |
Description
SIMATIC ET 200SP, digital output , DQ 4x 24 V DC/2A High Speed, Pack quantity: 1 unit suitable for BU type A0, Color code CC00, 3 alternative operating modes: DQ, Oversampling, PWM diagnostics
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Maintenance Kit, 992Cc Engine (GP15000E, GP17500E) (5721)
- VELVAC Butt Splice Connector, 600 V Max., PK10 (056083-10)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 1.5A, 600V AC, Non-Indicating (KTK-R-1-1/2)
- MERCOID Pressure Switch, (1) Port, 1/2 in FNPT, SPDT, 30 to 500 psi, Standard Action (SA1113E-S5-K2)
- SIEMENS Module (6SL3055-0AA00-2EB0)
- SIEMENS Simatic S5 Output Module (6ES5 452-8MR11)
- SIEMENS Module (3RK7137-6SA00-0BC1)
- SIEMENS SIMATIC CONTROLLER MODULE (6ES5 308-3UC11)
- SIEMENS Module (6SL3210-1PE21-4AL0)
- SIEMENS Module (6ES7135-4MB02-0AB0)
- OMRON Programmable Relay, 12-24VDC (ZEN-10C1DR-D-V2)
- Siemens Programmable Logic Controllers