Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6ES7132-4BD32-0AA0
Zoro # G609016768
Free Shipping & Returns
$1,337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15 millimetre
- Height 81 millimetre
- Depth 52 millimetre
- Output voltage type DC
- Number of HW interfaces serial RS485 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 6ES7132-4BD32-0AA0
- Zoro # G609016768
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Width | 15 millimetre |
Height | 81 millimetre |
Depth | 52 millimetre |
Description
SIMATIC DP, 5 electronic modules for ET 200S, 4 DO standard 24 V DC/2 A, 15 mm width, 5 units per packing unit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 2 Pole, 277/480V AC, D Curve (FAZ-D30/2-NA)
- HUBBELL Receptacle, Double Set, Male, Blk, Taper (HBLMRBBK)
- TELEMECANIQUE SENSORS Severe Duty Limit Switch, No Lever, Rotary, SPDT, 20A @ 600V AC, Actuator Location: Side (9007TUB5)
- POWER FIRST Piggyback, Double Crimp, Nylon, 16-14, PK50 (31A506)
- SIEMENS Simatic S7 Digital Et 200s Output Module (6ES7 132-4BD02-0AA0)
- SIEMENS Module (3RK7137-6SA00-0BC1)
- SIEMENS Module (6ES7135-4FB01-0AB0)
- SIEMENS Module (6SL3055-0AA00-2EB0)
- SIEMENS Plc Cpu 6ES72151AG400XB0 (6ES7215-1AG40-0XB0)
- SIEMENS Module (6ES7132-6BH01-0BA0)
- SCHNEIDER ELECTRIC Logic Relay, Input Voltage 24VDC (SR2B121BD)
- Siemens Programmable Logic Controllers