Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6ES7131-6CF00-0AU0
Zoro # G409016715
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 73 millimetre
- Depth 58 millimetre
- Width 20 millimetre
- Number of HW interfaces PROFINET 0
- Number of HW interfaces serial RS232 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7131-6CF00-0AU0
- Zoro # G409016715
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Height | 73 millimetre |
Depth | 58 millimetre |
Width | 20 millimetre |
Description
SIMATIC ET 200SP, digital input , DI 8x 24 V AC..48 V UC Basic, packing quantity: 1 unit, suitable for BU type U0, color code CC20, diagnostics
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Intermediate Cable Tie, 14-1/2 in L, 0.14 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (PLT4I-C0)
- REED INSTRUMENTS REED LED Stroboscope (R7200)
- HELI-TUBE 1/4 In. OD X 100FT PTFE Spiral Wrap (HT 1/4 T-100)
- DAYTON Circuit Breaker, NDB2-63 D63/3 Series 63A, 3 Pole, 480V AC, D Curve (5ZVG5)
- SIEMENS Simatic S5 Output Module (6ES5 452-8MR11)
- SIEMENS Control Unit (6AU1435-2AA00-0AA0)
- SIEMENS Module (6ES7153-2BA02-0XB0)
- SIEMENS Logic Module (6ED10521FB080BA1)
- SIEMENS Module (6ES7138-4CF03-0AB0)
- SIEMENS Module (6ES7155-6AU00-0BN0)
- SCHNEIDER ELECTRIC Controller, 12 to 24VAC (TM171OD22R)
- Siemens Programmable Logic Controls (PLC)