Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6ES7131-4RD02-0AB0
Zoro # G909016192
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 52 millimetre
- Height 81 millimetre
- Width 15 millimetre
- Explosion protection categories for gases ATEX gas-ex-protection, Cat. 3
- Optical interface present No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 6ES7131-4RD02-0AB0
- Zoro # G909016192
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Depth | 52 millimetre |
Height | 81 millimetre |
Width | 15 millimetre |
Description
Electronics ET 200S: 4 DI 24 V DC NAMUR, 15 mm width, with SF LED group fault
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Long-Barrel Splice, 1.75 in. L, Red (54804)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 12 A, Reversing: No (LC1D12F7)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110 to 127 V AC/DC, 150 A, Reversing: No (3RT10556AF36)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 10/4 Reel with Stripped Leads 20 A Amps 600VAC Voltage (HBL501042W)
- SIEMENS Plc Cpu 6ES72151AG400XB0 (6ES7215-1AG40-0XB0)
- SIEMENS Module (3RK7137-6SA00-0BC1)
- SIEMENS Module (6ES7132-4HB01-0AB0)
- SIEMENS Module (6ES7153-2BA02-0XB0)
- SIEMENS Module (6ED1055-1HB00-0BA0)
- SIEMENS Module (7ML5740-1BA01-0A)
- WERMA 9-28V-DC SOUND MODULE (DE-78604 140 950 50)
- Siemens Programmable Logic Controllers