Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6EP1961-2BA41
Zoro # G309016471
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 72 millimetre
- Height 80 millimetre
- Width 72 millimetre
- Number of changers 0
- description of product type SITOP Selectivity module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6EP1961-2BA41
- Zoro # G309016471
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Depth | 72 millimetre |
Height | 80 millimetre |
Width | 72 millimetre |
Details
Number of changers | 0 |
description of product type | SITOP Selectivity module |
Max. rated DC voltage for controls | 30 volt |
Design of electrical connection | Screw connection |
function direct current window present | Yes |
Type of actuation | DC |
Number of making contacts | 0 |
direct voltage overcurrent possible | Yes |
Greatest value of measuring range for current | 10 ampere |
Lowest value of measurement range for current | 3 ampere |
Product name | SITOP PSE200U |
Number of breaking contacts | 0 |
Max. response delay | 5 second |
min. rated control voltage Us with DC | 22 volt |
Power loss, static, current-independent [Pls] | 10 watt |
Description
SITOP PSE200U 10 A Selectivity 4-channel input: 24 V DC/40 A output: 24 V DC/4x 10 A Level adjustable 3-10 A with status message for each output *Ex approval no longer available*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Fan Brackets for 3-In-Fan, Aluminum (ABRKT3)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (22962501)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 400A, 600V AC, Nonindicating (TRS400R)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Red (XB4BW14B5)
- SIEMENS Module (6SL3120-1TE21-8AA3)
- SIEMENS PLC (6FC5371-0AA30-0AA1)
- SIEMENS Module (6ES7136-6DB00-0CA0)
- SIEMENS Module (6ES7334-0CE01-0AA0)
- SIEMENS Module (6SL3120-1TE21-8AA4)
- SIEMENS Module (6ES7132-6BH01-0BA0)
- ADVANTECH 8-Ch Isolated Analog Input Modbus Tcp M (ADAM-6217-B)
- Siemens Programmable Logic Controls (PLC)