Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6EP1961-2BA00
Zoro # G609016485
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 millimetre
- Depth 90 millimetre
- Height 90 millimetre
- min. rated control voltage Us with DC 22 volt
- Greatest value of measuring range for current 10 ampere
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 6EP1961-2BA00
- Zoro # G609016485
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Width | 72 millimetre |
Depth | 90 millimetre |
Height | 90 millimetre |
Details
min. rated control voltage Us with DC | 22 volt |
Greatest value of measuring range for current | 10 ampere |
direct voltage overcurrent possible | Yes |
Power loss, static, current-independent [Pls] | 30 watt |
description of product type | SITOP Selectivity module |
Lowest value of measurement range for current | 2 ampere |
Number of changers | 0 |
Max. response delay | 5 second |
Max. rated DC voltage for controls | 30 volt |
Design of electrical connection | Screw connection |
Product name | SITOP select |
Number of breaking contacts | 0 |
function direct current window present | Yes |
Number of making contacts | 1 |
Description
SITOP select Diagnostics 4-channel input: 24 V DC/40 A output: 24 V DC/4x 10 A threshold adjustable 2-10 A *Ex approval no longer available*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Designer Wall Plates, Number of Gangs: 4 Thermoset, Gloss Finish, Brown (CW-4-BR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (BR20ITR)
- POWER FIRST Female Flag Disconct, Bare, 22-18AWG, PK100 (5UGN1)
- SENSORSWITCH Occupancy Sensor, PIR, 2463 sq ft, White (CM 10)
- SIEMENS Module (6ES7136-6BA01-0CA0)
- SIEMENS Module (6SL3120-2TE13-0AA4)
- SIEMENS Module (6ES7134-4GB11-0AB0)
- SIEMENS SIMATIC S7 DIGITAL OUTPUT MODULE (6ES7 322-1HF01-0AA0)
- SIEMENS Module (6SL3055-0AA00-2EB0)
- SIEMENS Control Unit (6AU1435-2AA00-0AA0)
- SIEMENS Module (6ES7132-4HB01-0AB0)
- Siemens Programmable Logic Controllers