Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6DD1681-0EB3
Zoro # G609016843
product price: $1,406.99
/ea
Free Shipping & Returns
$1,406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 45 millimetre
- Depth 160 millimetre
- Height 129 millimetre
- min. supply voltage with DC 20 volt
- Input current for state 1 6 milliampere
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6DD1681-0EB3
- Zoro # G609016843
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Width | 45 millimetre |
Depth | 160 millimetre |
Height | 129 millimetre |
Details
min. supply voltage with DC | 20 volt |
Input current for state 1 | 6 milliampere |
max. permissible voltage at input | 60 volt |
Number of outputs, digital | 0 |
digital inputs, configurable | Yes |
Corresponding operating medium (Ex ib) | No |
Number of outputs | 0 |
digital outputs, configurable | Yes |
Redundancy-compatible present | No |
min. permissible voltage at input | -3 volt |
Corresponding operating medium (Ex ia) | No |
Number of inputs, digital | 8 |
Manufacturer product root | Digital module input |
description of product type | SB61 |
Supply voltage type | DC |
Manufacturer product family | TDC |
Design of digital output | Without |
Number of inputs | 8 |
max. supply voltage with DC | 28.8 volt |
Input voltage, type | DC |
Description
SIMATIC TDC, Binary input SB61 Isolated 24/48 V, 8 BI 24 or 48 V DC, LED display Electrical isolation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (QO120DF)
- DESIGNS OF DISTINCTION Single Receptacle - White Oak (01450002WK1)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30C129C02-A1)
- RACO Noninsulated Connector, Straight (4722)
- SIEMENS Control Unit (6SL3243-0BB30-1HA3)
- SIEMENS Simatic Box of 5 ET 200S Input Module (6ES7 131-4BD01-0AB0)
- SIEMENS Module (7ML5033-1BB00-1A)
- SIEMENS Module (6ES7155-6AU00-0BN0)
- SIEMENS Module (6ES7132-4HB01-0AB0)
- SIEMENS Module (6ES7153-2BA02-0XB0)
- DIVERSIFIED Alternating Controllers (ARM-120-AFEP)
- Siemens Programmable Logic Controllers