Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6AT8007-1AA10-0AA0
Zoro # G009016313
product price: $2,266.99
/ea
Free Shipping & Returns
$2,266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturer product family CMS1200
- min. supply voltage with DC 20 volt
- greatest value of measuring range (vibration frequency) 23000 hertz
- Vibration characteristic monitoring via value of the vibration speed RMS Yes
- description of product type SM1281
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6AT8007-1AA10-0AA0
- Zoro # G009016313
- Country of Origin Germany
- Category Programmable Logic Controllers
Details
Manufacturer product family | CMS1200 |
min. supply voltage with DC | 20 volt |
greatest value of measuring range (vibration frequency) | 23000 hertz |
Vibration characteristic monitoring via value of the vibration speed RMS | Yes |
description of product type | SM1281 |
Number of rotational speed inputs | 1 |
Manufacturer product root | Condition Monitoring |
max. supply voltage with DC | 28.8 volt |
Supply voltage type | DC |
design | Condition Monitoring |
Vibration characteristic monitoring via diagnostic characteristic value DKW | Yes |
lowest value of measuring range (vibration frequency) | 0.1 hertz |
Memory capacity | 1000 megabyte |
Number of sensor inputs for IEPE sensors | 4 |
bus possible | Yes |
Frequency-selective monitoring via envelope analysis | Yes |
ethernet possible | Yes |
Frequency-selective monitoring via vibration acceleration spectrum | Yes |
Frequency-selective monitoring via vibration speed spectrum | Yes |
Physical measurement principle of the sensor | Vibration acceleration |
Description
SIPLUS CMS1200 SM1281 condition monitoring for SIMATIC S7-1200 4 IEPE vibration channels 1 digital input for rotational speed acquisition
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, HGA Series 50A, 3 Pole, 600V AC (HGA36050)
- BARKSDALE 0.4-18PSI 125/250/480V-AC PRESSURE SWITCH (D2T-H18)
- BRASS ACCENTS Egg and Dart Single Outlet, Number of Gangs: 1 Polished Brass Finish (M05-S7510-605)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 3-2/10A, 600V AC, Nonindicating (TRS3-2/10R)
- SIEMENS Module (7ML5033-1BB00-1A)
- SIEMENS Module (6ES7134-4GB11-0AB0)
- SIEMENS Logic Module (6ED10521FB080BA1)
- SIEMENS Module (6ES7131-6BF00-0DA0)
- SIEMENS Module (6ES7132-6BH01-0BA0)
- SIEMENS SIMATIC S7 DIGITAL OUTPUT MODULE (6ES7 322-1HF01-0AA0)
- ALLEN BRADLEY ALLEN BRADLEY 1769-OW8I (1769-OW8I)
- Siemens Programmable Logic Controllers