Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 3UF7010-1AB00-0
Zoro # G209016120
product price: $890.99
/ea
Free Shipping & Returns
$890.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- over and/or under voltage detection present Yes
- Number of analog inputs 1
- number of outputs, with contacts 3
- over and/or under current detection present Yes
- Number of electronic outputs 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3UF7010-1AB00-0
- Zoro # G209016120
- Country of Origin Germany
- Category Programmable Logic Controllers
Details
over and/or under voltage detection present | Yes |
Number of analog inputs | 1 |
number of outputs, with contacts | 3 |
over and/or under current detection present | Yes |
Number of electronic outputs | 0 |
current acquisition module present | Yes |
integrated earth-fault protection present | Yes |
Design of the electrical connection for auxiliary and control current circuit | Screw connection |
Interface design | Without |
number of binary inputs | 4 |
Protection type IP | IP20 |
voltage acquisition module present | Yes |
input for thermistor connection present | Yes |
Type of actuation | DC |
Number of analog outputs | 0 |
Number of inputs, digital | 4 |
Description
Basic unit SIMOCODE pro V PB PROFIBUS DP interface 12 Mbit/s, RS 485, 4I/3O freely parameterizable, Us: 24 V DC, input for thermistor connection Monostable relay outputs, expandable by extension modules
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, Splice, 750 to 250 kcmil (AMS750)
- TY-RAP 30" L Heavy Duty Cable Tie NAT PK 50 (TY529M)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 15A, 600V AC, Indicating (FRS-R-15ID)
- PANDUIT 8.5" L Mountable Cable Tie BK PK 100 (BC2S-S10-C0)
- SIEMENS Module (6SL3120-2TE21-0AA4)
- SIEMENS Simatic Digital Input Module (6ES7 321-7BH01-0AB0)
- SIEMENS Control Unit (6SL3243-0BB30-1HA3)
- SIEMENS Module (7ML5033-1BB00-1A)
- SIEMENS Module (6SL3120-1TE21-8AA3)
- SIEMENS Module (6ES7131-4EB00-0AB0)
- SIEMENS Simatic S7 Digital Et 200s Output Module (6ES7 132-4BD02-0AA0)
- Siemens Programmable Logic Controllers