Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 3RK1402-3CG01-0AA2
Zoro # G709016699
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Front installation possible No
- Number of HW interfaces serial TTY 0
- Number of HW interfaces serial RS232 0
- Number of HW interfaces serial RS422 0
- Number of HW interfaces PROFINET 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RK1402-3CG01-0AA2
- Zoro # G709016699
- Country of Origin Germany
- Category Programmable Logic Controllers
Details
Front installation possible | No |
Number of HW interfaces serial TTY | 0 |
Number of HW interfaces serial RS232 | 0 |
Number of HW interfaces serial RS422 | 0 |
Number of HW interfaces PROFINET | 0 |
Number of HW interfaces serial RS485 | 0 |
Number of HW interfaces parallel | 0 |
Number of HW interfaces, other | 0 |
Rack-assembly possible | No |
Number of HW interfaces Wireless | 0 |
Number of HW interfaces Industrial Ethernet | 0 |
System components present | Yes |
Optical interface present | No |
Description
AS-i SlimLine Phased-out product !!! For further information, please contact our sales department S45, digital 4 DI/4 DQ, IP20 4 x inputs for 3-wire sensor External sensor supply 4 x 1 output, 1 A, 24 V DC spring-type terminals Overall width 45 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Crimp Lug, 4 Gauge, 3/8", PK5 (4804-005F)
- KABLE KONTROL Zip Ties - 8in Long - 100 Pc Pk - Fluorescent Orange - Nylon - 50 Lbs Tensile Strength (CT508FL-OR-100)
- SQUARE D Panelboard Enclosure/Box Type 1 38H 20W (MH38BE)
- STA-KON Butt Splice Connector, 16-14 AWG, PK100 (2RB14)
- SIEMENS Module (6ED1055-1HB00-0BA0)
- SIEMENS Module (7ML5740-1BA01-0A)
- SIEMENS Module (7ML5033-2AA10-2A)
- SIEMENS Simatic S7 Digital Et 200s Output Module (6ES7 132-4BD02-0AA0)
- SIEMENS Module (6ES7132-4HB01-0AB0)
- SIEMENS Plc Cpu 6ES72151AG400XB0 (6ES7215-1AG40-0XB0)
- ADVANTECH 18-Ch Isolated DI/O Module (ADAM-6050-D1)
- Siemens Programmable Logic Controllers