Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 3RK1400-0CE10-0AA2
Zoro # G209016625
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 90 millimetre
- Depth 58 millimetre
- Width 36 millimetre
- Number of HW interfaces, other 0
- Number of HW interfaces Industrial Ethernet 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RK1400-0CE10-0AA2
- Zoro # G209016625
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Height | 90 millimetre |
Depth | 58 millimetre |
Width | 36 millimetre |
Details
Number of HW interfaces, other | 0 |
Number of HW interfaces Industrial Ethernet | 0 |
Front installation possible | No |
Number of HW interfaces serial TTY | 0 |
Number of HW interfaces serial RS485 | 0 |
System components present | Yes |
Number of inputs | 4 |
Number of HW interfaces PROFINET | 0 |
Optical interface present | No |
Rack-assembly possible | No |
Number of HW interfaces serial RS232 | 0 |
Number of outputs | 4 |
Number of HW interfaces serial RS422 | 0 |
Number of HW interfaces parallel | 0 |
Number of HW interfaces Wireless | 0 |
Description
AS-Interface function LOGO! standard slave IP20 4 DI/4 DQ Can be used for device series LOGO! 6 and LOGO! 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Clip-On Wire Marker, 4 (PCA23-4)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52A)
- CALBOND Conduit, 3/4in., Form 7, Tb Body, PVC Ctd (PV0700TB27)
- MERSEN Fuse, GDL Series, Time Delay, 1/4A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL1/4)
- SIEMENS Module (6SL3120-1TE21-8AA3)
- SIEMENS Module (6ES7134-4GB11-0AB0)
- SIEMENS Module (7ML5033-2AA10-2A)
- SIEMENS Module (6ES7136-6BA00-0CA0)
- SIEMENS Module (6SL3210-1PE23-8UL0)
- SIEMENS Module (6ES7132-6BH01-0BA0)
- SIEMENS Simatic Box of 5 ET 200S Input Module (6ES7 131-4BD01-0AB0)
- Siemens Programmable Logic Controllers