Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 3RK1200-0CE02-0AA2
Zoro # G209016892
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of HW interfaces Industrial Ethernet 0
- Number of HW interfaces serial RS422 0
- Number of HW interfaces Wireless 0
- Number of HW interfaces PROFINET 0
- Number of HW interfaces, other 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RK1200-0CE02-0AA2
- Zoro # G209016892
- Country of Origin Germany
- Category Programmable Logic Controllers
Details
Number of HW interfaces Industrial Ethernet | 0 |
Number of HW interfaces serial RS422 | 0 |
Number of HW interfaces Wireless | 0 |
Number of HW interfaces PROFINET | 0 |
Number of HW interfaces, other | 0 |
Number of HW interfaces serial TTY | 0 |
Rack-assembly possible | No |
Number of HW interfaces serial RS232 | 0 |
Optical interface present | No |
System components present | Yes |
Number of HW interfaces serial RS485 | 0 |
Front installation possible | No |
Number of HW interfaces parallel | 0 |
Description
S22.5 digital 4 DI, IP20 4 x inputs for 3-wire sensor Screw terminals Overall width 22.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 4 ft. L, Aluminum, 14 Gauge (FS-500SS AL 48.00)
- GARDNER BENDER RJ-45 Cat6 Modular Plugs, 8-Position, PK50 (GMC-88M6)
- DAYTON Control Transformer, 500 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ55)
- CALBRITE Spring Nut, 316 SS, 3/8in (S60000CN31)
- SIEMENS Module (6SL3120-1TE21-8AA3)
- SIEMENS Module (6ES7132-6HD01-0BB1)
- SIEMENS Module (6ES7132-4HB01-0AB0)
- SIEMENS Control Unit (6SL3243-0BB30-1HA3)
- SIEMENS Module (6ES7336-4GE00-0AB0)
- SIEMENS Module (6ES7135-4FB01-0AB0)
- MOXA Smart Remote I/O W/ 4 Ais, 12 Dios, Iologik 2542 (ioLogik 2542)
- Siemens Programmable Logic Controls (PLC)