Shop All Gas Valves
Siemens
Mod Magnetic CTR Valve, 24VAC, 113 Degrees F, 1-1/4" Inlet Size
Mfr # MXG461.32-12U
Zoro # G7528101
original price:
$1,403.57
10% off
new price: $1,261.99
/ea
Free Shipping & Returns
$1,261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Inlet Size 1-1/4"
- Outlet Size 2"
- Ambient Temp. Range 113 Degrees F
- NEMA Rating NEMA 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # MXG461.32-12U
- Zoro # G7528101
- Country of Origin Germany
- Category Gas Valves
Dimensions
Inlet Size | 1-1/4" |
Outlet Size | 2" |
Details
Coil Volts | 24VAC |
Ambient Temp. Range | 113 Degrees F |
Item | Mod Magnetic CTR Valve |
NEMA Rating | NEMA 1 |
Standards | UL listed |
Max. Inlet Pressure | 44 psi |
Description
Mod Magnetic CTR Valve 1.25 In.14Cv
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Global Industrial„¢ 60" Industrial Ceiling Fan, Outdoor Rated, 4 Speed, 8000 CFM, White (CF101H-60)
- BESTAIR 25 in. W X 20 in. H X 4 in. D 13 MERV Pleated Air Filter (HW2025-13R)
- DAYTON Compact Air Curtain (4YP02)
- DELHI Blower, BD, Less Motor, 15-1/2 Wheel (9005478)
- SIEMENS Gas Valve, 1-1/2in (VGG10.404U)
- SIEMENS Mag Valve, 1.25", Cv14, Steam, 24VAC, 23 Degrees F to 113 Degrees F (MVF461H32-12)
- SIEMENS N/O 2.5Cv Eq Brnz Valve Body, 24VAC, 2-Way NO, 1/2" Female Inlet Size (599-01123)
- SIEMENS Magnetic Valve, 24VAC, -5 Degrees to 45 Degrees C, 2" Inlet Size (MXG461B50-30)
- SIEMENS Mag Valve Steam 3.5Cv 1/2", 24VAC, 23 Degrees F to 113 Degrees F (MVF461H15-3)
- MAXITROL Rv81-1 1/4 1-1/4" Gas Pressure (RV81-1)
- BRADFORD WHITE 265-46181-03 Gas Valve-Wr (265-46181-)
- Siemens Gas Valves