Shop All Gas Valves
Siemens
Mixing Valve, 3-Way, 4" Inlet Size
Mfr # 599-06167
Zoro # G7515072
Free Shipping & Returns
$2,315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 4"
- Outlet Size 4"
- Valve Type 3-Way
- Max. Inlet Pressure 50 psig
- Standards ANSI Class 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 599-06167
- Zoro # G7515072
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 4" |
Outlet Size | 4" |
Details
Valve Type | 3-Way |
Item | Mixing Valve |
Max. Inlet Pressure | 50 psig |
Standards | ANSI Class 125 |
Description
Mix.Valve. S.S.Trim 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Wheel (6379585)
- PIAB Vacuum Filter, 5.3 scfm Max Flow Rate (PPSF.375-X10)
- ALL-FILTERS 20x25x5, MERV 9, Pleated HVAC AC Furnace Air Filters Replacement for Trion Air Bear AMC20A-1, 2PK (20255.9AB)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (TH-2C-APG)
- SIEMENS Mag Valve, 1.25", Cv14, Steam, 24VAC, 23 Degrees F to 113 Degrees F (MVF461H32-12)
- SIEMENS Mag Valve Steam 3.5Cv 1/2", 24VAC, 23 Degrees F to 113 Degrees F (MVF461H15-3)
- SIEMENS N/O 2.5Cv Eq Brnz Valve Body, 24VAC, 2-Way NO, 1/2" Female Inlet Size (599-01123)
- SIEMENS Magnetic Valve, 24VAC, -5 Degrees to 45 Degrees C, 2" Inlet Size (MXG461B50-30)
- SIEMENS Gas Valve, 1-1/2in (VGG10.404U)
- MAXITROL 325-3-1/2" 1/2" Gas Pressure (325-3-1/2")
- ASCO 8040G023 24/60 Vac 3/4" 2-Way (8040G023)
- Siemens Gas Valves