Shop All Gas Valves
Siemens
Mixing Valve, 24VAC, 3-Way, 34 Degrees to 122 Degrees F
Mfr # 599-01134
Zoro # G7514068
product price: $58.75
/ea
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Inlet Size 1/2"
- Outlet Size 1/2"
- Valve Type 3-Way
- Ambient Temp. Range 34 Degrees to 122 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 599-01134
- Zoro # G7514068
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 1/2" |
Details
Coil Volts | 24VAC |
Valve Type | 3-Way |
Ambient Temp. Range | 34 Degrees to 122 Degrees F |
Item | Mixing Valve |
NEMA Rating | NEMA 1 |
Max. Inlet Pressure | 25 psig |
Standards | ANSI Class 250 |
Description
Mixing 1.0Cv Brnz Valve 1/2 In.3W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wall Collar, 18 In. (16D553)
- PAMLICO AIR 18 in. W X 24 in. H X 2 in. D Fiberglass 4 MERV Air Filter (11204-021824)
- BERNER Air Curtain, 14 In. H, 51 In. W, 13 In. D (SHD07-1048AC-P-G)
- DAYTON Weatherhood, 10 In. (16D555)
- SIEMENS N/O 2.5Cv Eq Brnz Valve Body, 24VAC, 2-Way NO, 1/2" Female Inlet Size (599-01123)
- SIEMENS Mag Valve, 1.25", Cv14, Steam, 24VAC, 23 Degrees F to 113 Degrees F (MVF461H32-12)
- SIEMENS Gas Valve, 1-1/2in (VGG10.404U)
- SIEMENS Mag Valve Steam 3.5Cv 1/2", 24VAC, 23 Degrees F to 113 Degrees F (MVF461H15-3)
- SIEMENS Magnetic Valve, 24VAC, -5 Degrees to 45 Degrees C, 2" Inlet Size (MXG461B50-30)
- ROBERTSHAW 720-070 24V 1/2" X 3/4" Pilot (720-070)
- BELIMO Weather Shield, for Control Vlv (ZS-CCV-100)
- Siemens Gas Valves