Shop All Gas Valves
Siemens
Mix Valve, 3-Way, 5" Inlet Size
Mfr # 599-06168
Zoro # G7514950
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,264.99
Free 30-Day Returns
Key Features
- Inlet Size 5"
- Outlet Size 5"
- Valve Type 3-Way
- Standards ANSI Class 125
- Max. Inlet Pressure 50 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 599-06168
- Zoro # G7514950
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 5" |
Outlet Size | 5" |
Details
Valve Type | 3-Way |
Item | Mix Valve |
Standards | ANSI Class 125 |
Max. Inlet Pressure | 50 psig |
Description
S.S.Trim 5 In.Mix.Valve.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rotary Switch, Black, 2 Speed (VE750SG)
- NAVAC Industrial Vacuum Oil for NRD16T/24M/30M (NPO68)
- AMERI-VENT Flexible Pipe Section, 3" Dia., 3 ft. L (3FC3)
- EVERPURE Scalestick - Ss-Xl (EV9799-42)
- SIEMENS N/O 2.5Cv Eq Brnz Valve Body, 24VAC, 2-Way NO, 1/2" Female Inlet Size (599-01123)
- SIEMENS Mag Valve, 1.25", Cv14, Steam, 24VAC, 23 Degrees F to 113 Degrees F (MVF461H32-12)
- SIEMENS Gas Valve, 1-1/2in (VGG10.404U)
- SIEMENS Mag Valve Steam 3.5Cv 1/2", 24VAC, 23 Degrees F to 113 Degrees F (MVF461H15-3)
- SIEMENS Magnetic Valve, 24VAC, -5 Degrees to 45 Degrees C, 2" Inlet Size (MXG461B50-30)
- HONEYWELL Rp470B1001 Pneumatic Lockout (RP470B1001)
- WESTBRASS 3/4" NPSM Log Lighter Gas Valve Trim Kit in Satin Nickel (R500-07)
- Siemens Gas Valves