Shop All Circuit Breakers
Siemens
Miniature Circuit Breaker, QA Series 20A, 1 Pole, 120V AC
Mfr # QA120AFC
Zoro # G8595185
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QA
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type Combination Arc Fault Circuit Interrupter
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # QA120AFC
- Zoro # G8595185
- UPC # 887621216252
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 3.1 in |
Depth | 3.05 in |
Height | 4.4 in |
Max. Wire Size | 8 AWG |
Min. Wire Size | 12 AWG (Al), 14 AWG (Cu) |
Length (Straight Wireway) | 2.56 in |
Length | 2.56 in |
Details
Item | Miniature Circuit Breaker |
Series | QA |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Circuit Breaker Type | Combination Arc Fault Circuit Interrupter |
Phase | 1 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120V AC |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
For Use With | Siemens Single Phase Load Center |
Standards | UL 1699 |
Application | Electrical Distribution |
Description
Miniature Circuit Breaker, Amps 20 A, AC Voltage Rating 120V AC, Circuit Breaker Type Combination Arc Fault Circuit Interrupter, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Phase Single, Series QA, Max. AIR Rating 10kA at 120V AC, For Use With Siemens Single Phase Load Center, Terminal Connection Plug-in, Length 2.56 in, Width 3.1 in, Depth 3.05 in, Min. Wire Size 12 AWG (Al), 14 AWG (Cu), Max. Wire Size 8 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 3 PH 120/208V, 30A, Yellow (GFHW431)
- CALBOND Conduit, 1/2in., Form 7, Tb Body, PVC Ctd (PV0500TB17)
- SOUTHWIRE Channel Cone Nut Fits All Channel Sizes 3/8-16 (SNCN3816)
- SIEMENS Miniature Circuit Breaker, QA Series 15A, 1 Pole, 120V AC (QA115AFC)
- SIEMENS Circuit Breaker, 5SY6 Series 32A, 3 Pole, 400V AC, C Curve (5SY63327)
- SIEMENS Molded Case Circuit Breaker, ED2 Series 20A, 3 Pole, 240V AC (ED23B020)
- SIEMENS Circuit Breaker, 5SY4 Series 2A, 1 Pole, 230/400V AC, C Curve (5SY41027)
- SIEMENS Miniature Circuit Breaker, BQ Series 20A, 3 Pole, 240V AC (BQ3B020)
- SIEMENS Circuit Breaker, QD Series 15A, 2 Pole (ITED215)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 3 Pole, 240V AC (QOB320HID)
- Siemens Circuit Breakers