Shop All Circuit Breakers
Siemens
Miniature Circuit Breaker, Q Series 15A, 1 Pole, 120V AC
Mfr # Q115
Zoro # G3254693
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Q
- AC Voltage Rating 120V AC
- Phase 1
- Circuit Breaker Actuator Toggle
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # Q115
- Zoro # G3254693
- UPC # 783643148185
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 125A/QP |
Width | 1 in |
Depth | 3 in |
Height | 3 in |
Max. Wire Size | 8 AWG |
Min. Wire Size | 14 AWG |
Length (Straight Wireway) | 3.0 in |
Length | 3 in |
Description
Miniature Circuit Breaker, Amps 15 A, AC Voltage Rating 120V AC, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series EQ, Phase Single, Series Q, Max. AIR Rating 10kA at 120V AC, For Use With Siemens EQ Load Centers, Terminal Connection Lug, Frame Size 125A/QP, Length 3 in, Width 1 in, Depth 3 in, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Frnt Aux Seq B, 1NO/1NC, For XT Frame D-G (XTCEXFBG11)
- L.H. DOTTIE L.H. Dottie 3/4'' One Hole EMT Strap, 100PK (TW75)
- RACO Insulating Bushing, 6", Plastic (1424)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BL (G-05-030-BU)
- SIEMENS Miniature Circuit Breaker, Q Series 15/15A, 1 Pole, 120V AC (Q1515NC)
- SIEMENS Miniature Circuit Breaker, Q Series 15A, 2 Pole, 120/240V AC (Q215)
- SIEMENS Miniature Circuit Breaker, Q Series 30A, 2 Pole, 120/240V AC (Q230)
- SIEMENS Miniature Circuit Breaker, BQ Series 20A, 3 Pole, 240V AC (BQ3B020)
- SIEMENS Miniature Circuit Breaker, BL Series 125A, 2 Pole, 120/240V AC (B2125)
- SIEMENS Miniature Circuit Breaker, Q Series 15/20A, 1 Pole, 120V AC (Q1520)
- EATON Circuit Breaker, FAZ Series 32A, 3 Pole, 277/480V AC, C Curve (FAZ-C32/3)
- Siemens Circuit Breakers