Shop All Circuit Breakers
Siemens
Miniature Circuit Breaker, BQD Series 45A, 3 Pole, 480V AC
Mfr # BQD345
Zoro # G3253372
product price: $572.99
/ea
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BQD
- AC Voltage Rating 480V AC
- Circuit Breaker Type Standard
- Phase 3
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # BQD345
- Zoro # G3253372
- UPC # 783643277403
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 100A/BQD |
Width | 3 in |
Depth | 2.7 in |
Height | 4.49 in |
Min. Wire Size | 6 AWG (Al), 8 AWG (Cu) |
Max. Wire Size | 1/0 AWG |
Length (Straight Wireway) | 4.49 in |
Length | 4.49 in |
Description
Miniature Circuit Breaker, Amps 45 A, AC Voltage Rating 480V AC, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series P1, Phase Three, Series BQD, Max. AIR Rating 14kA at 480V AC, For Use With Siemens P1 Panelboards, Terminal Connection Lug, Frame Size 100A/BQD, Length 4.49 in, Width 3 in, Depth 2.7 in, Max. Operating Temp. 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 200 A, NEMA 1 (D224N)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 6A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR6)
- AIPHONE 18 AWG 4 Conductor Non-Shielded Wire 500 ft. (87180450C)
- EATON Illum Push Button Operator, 22mm, Red (M22-PVLT)
- SIEMENS Miniature Circuit Breaker, BQ Series 60A, 2 Pole, 120/240V AC (BQ2B060)
- SIEMENS Miniature Circuit Breaker, BL Series 15A, 1 Pole, 120/240V AC (B115)
- SIEMENS Circuit Breaker, QD Series 20A, 1 Pole (ITED120)
- SIEMENS Circuit Breaker, 5SY4 Series 10A, 1 Pole, 230/400V AC, C Curve (5SY41107)
- SIEMENS Miniature Circuit Breaker, BQD Series 70A, 2 Pole, 480V AC (BQD270)
- SIEMENS Circuit Breaker, 5SY4 Series 10A, 1 Pole, 230/400V AC, A Curve (5SY41105)
- EATON BR/BD 200A 20-Space 40-Pole Raintight Meter Breaker Panel (MBE2040B200BTS)
- Siemens Circuit Breakers