Shop All Circuit Breakers
Siemens
Miniature Circuit Breaker, BQD Series 35A, 3 Pole, 480V AC
Mfr # BQD335
Zoro # G3380133
product price: $581.99
/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BQD
- AC Voltage Rating 480V AC
- Circuit Breaker Type Standard
- Phase 3
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # BQD335
- Zoro # G3380133
- UPC # 783643277380
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 100A/BQD |
Width | 3 in |
Depth | 2.7 in |
Height | 4.49 in |
Min. Wire Size | 12 AWG (Al), 14 AWG (Cu) |
Max. Wire Size | 6 AWG |
Length (Straight Wireway) | 4.49 in |
Length | 4.49 in |
Description
Miniature Circuit Breaker, Amps 35 A, AC Voltage Rating 480V AC, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series P1, Phase Three, Series BQD, Max. AIR Rating 14kA at 480V AC, For Use With Siemens P1 Panelboards, Terminal Connection Lug, Frame Size 100A/BQD, Length 4.49 in, Width 3 in, Depth 2.7 in, Max. Operating Temp. 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO J Case Fuse Assortment (8215)
- BLACK BOX Gigabase 350 Cat5E Patch Cable, Snagless (EVNSL81-0020)
- ANCOR Stainless Steel Cushion Clamp - 2-1/2" - 10-Pack (404252)
- APC UPS Battery, Mfr. No. SMT1500RM2U, 48V DC, Detachable Cable (APCRBC133)
- SIEMENS Miniature Circuit Breaker, BQD Series 30A, 3 Pole, 480V AC (BQD330)
- SIEMENS Miniature Circuit Breaker, BQD Series 40A, 1 Pole, 277V AC (BQD140)
- SIEMENS Miniature Circuit Breaker, BQD Series 100A, 3 Pole, 480V AC (BQD3100)
- SIEMENS Circuit Breaker, QD Series 60A, 2 Pole (ITED260)
- SIEMENS Circuit Breaker, QP/MP Series 15A, 1 Pole, 120/240V AC (ITEQ115)
- SIEMENS Circuit Breaker, 20A, 1 Pole, 120V AC (Q120DFN)
- SQUARE D Miniature Circuit Breaker, QO Series 15/20A, 1x1, 1x1 Pole, 120/240V AC (QOT1520CP)
- Siemens Circuit Breakers