Shop All Circuit Breakers
Siemens
Miniature Circuit Breaker, BQ Series 50A, 2 Pole, 120/240V AC
Mfr # BQ2B050
Zoro # G3407232
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BQ
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # BQ2B050
- Zoro # G3407232
- UPC # 783643102446
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 125A/BQ |
Width | 3 in |
Depth | 3 in |
Height | 2 in |
Max. Wire Size | 4 AWG (Al), 6 AWG (Cu) |
Min. Wire Size | 8 AWG |
Length (Straight Wireway) | 2.0 in |
Length | 2 in |
Description
Miniature Circuit Breaker, Amps 50 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Phase Single, Series BQ, Max. AIR Rating 10kA at 120/240V AC, For Use With Siemens Panelboards, Terminal Connection Lug, Frame Size 125A/BQ, Length 2 in, Width 3 in, Depth 3 in, Max. Operating Temp. 104 Degrees F, Min. Wire Size 8 AWG, Max. Wire Size 4 AWG (Al), 6 AWG (Cu)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (M8300-HI)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3053)
- HUBBELL PREMISE WIRING Wiring Block, 6-pair, 6 x 6 block size (HPW66B36)
- FAITH Wall Plate, Number of Gangs: 1-Gang Plastic, White (SWP1-WH-120)
- SIEMENS Miniature Circuit Breaker, BQ Series 20A, 2 Pole, 120/240V AC (BQ2B020)
- SIEMENS Miniature Circuit Breaker, BQ Series 60A, 2 Pole, 120/240V AC (BQ2B060)
- SIEMENS Miniature Circuit Breaker, BQ Series 30A, 2 Pole, 120/240V AC (BQ2B030)
- SIEMENS Miniature Circuit Breaker, BQH Series 20A, 1 Pole, 120V AC (BQ1B020H)
- SIEMENS Circuit Breaker, QP Series 50A, 2 Pole, 120/240V AC (ITEQ250)
- SIEMENS Circuit Breaker, 5SY6 Series 25A, 2 Pole, 400V AC, C Curve (5SY62257)
- LEVITON Circuit Breaker, 20A, 2 Pole, 120/240V AC (R00-LB220-0TR)
- Siemens Circuit Breakers