Shop All Circuit Breakers
Siemens
Miniature Circuit Breaker, BQ Series 50A, 1 Pole, 120V AC
Mfr # BQ1B050
Zoro # G2509647
original price:
$57.69
10% off
new price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BQ
- AC Voltage Rating 120V AC
- Phase 1
- Circuit Breaker Actuator Toggle
- Circuit Breaker Mounting Style Bolt On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # BQ1B050
- Zoro # G2509647
- UPC # 783643102385
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 125A/BQ |
Width | 1 in |
Depth | 3 in |
Height | 4 in |
Max. Wire Size | 4 AWG (Al), 6 AWG (Cu) |
Min. Wire Size | 8 AWG |
Length (Straight Wireway) | 4.0 in |
Length | 4 in |
Description
Miniature Circuit Breaker, Amps 50 A, AC Voltage Rating 120V AC, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Phase Single, Series BQ, Max. AIR Rating 10kA at 120V AC, For Use With Siemens Panelboards, Terminal Connection Lug, Frame Size 125A/BQ, Length 4 in, Width 1 in, Depth 3 in, Min. Wire Size 8 AWG, Max. Wire Size 4 AWG (Al), 6 AWG (Cu), Standards CSA Certified, HACR Rated, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, Yellow, Nylon, PK100 (EVT-S08YW-TA)
- HUBBELL Watertight Straight Blade Connector, Female, 5-15R, 15A125V, 2-Pole 3-Wire (HBL15W47A)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Industrial Fuse Type (JP60030-3CR)
- SQUARE D Miniature Circuit Breaker, QOB Series 150A, 3 Pole, 120/240V AC (QOB3150VH)
- SIEMENS Miniature Circuit Breaker, Q Series 50A, 2 Pole, 120/240V AC (Q250)
- SIEMENS Circuit Breaker, 20A, 1 Pole, 120V AC (Q120DFN)
- SIEMENS Miniature Circuit Breaker, BQD Series 50A, 3 Pole, 480V AC (BQD350)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 60A, 3 Pole, 480V AC (ED43B060)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 30A, 3 Pole, 480V AC (ED43B030)
- SIEMENS Circuit Breaker, QP Series 100A, 2 Pole (6943070)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 100A, 2 Pole, 120/240V AC (UBIP2100)
- Siemens Circuit Breakers