Shop All Circuit Breakers
Siemens
Miniature Circuit Breaker, BQ Series 15A, 1 Pole, 120V AC
Mfr # BQ1B01500S01
Zoro # G3099923
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BQ
- AC Voltage Rating 120V AC
- Phase 1
- Circuit Breaker Actuator Toggle
- Circuit Breaker Mounting Style Bolt On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # BQ1B01500S01
- Zoro # G3099923
- UPC # 783643237698
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 125A/BQ |
Width | 4 in |
Depth | 6 in |
Height | 3 in |
Min. Wire Size | 12 AWG (Al), 14 AWG (Cu) |
Max. Wire Size | 10 AWG |
Length (Straight Wireway) | 3.0 in |
Length | 3 in |
Description
Miniature Circuit Breaker, Amps 15 A, AC Voltage Rating 120V AC, Circuit Breaker Type Shunt Trip, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Phase Single, Series BQ, Max. AIR Rating 10kA at 120V AC, For Use With Siemens Panelboards, Terminal Connection Lug, Frame Size 125A/BQ, Length 3 in, Width 4 in, Depth 6 in, Min. Wire Size 12 AWG (Al), 14 AWG (Cu), Max. Wire Size 10 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Clip, Spring Steel (812M4I)
- SQUARE D 3PK QO Type Fill Plate (QOFPCP)
- RACO Cord Connector, Silver, 1-7/16" L, Steel (3722-1)
- REMINGTON INDUSTRIES 16 AWG Gauge TXL Auto Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.088" Dia, 60V (16STRTXLKIT10COLOR100)
- SIEMENS Miniature Circuit Breaker, 5SJ4 Series 15A, 2 Pole, 277/480V AC, D Curve (5SJ42188HG42)
- SIEMENS Circuit Breaker, 20A, 1 Pole, 120V AC (Q120DFN)
- SIEMENS Miniature Circuit Breaker, BQD Series 30A, 2 Pole, 480V AC (BQD230)
- SIEMENS Circuit Breaker, 5SY6 Series 20A, 1 Pole, 230/400V AC, C Curve (5SY61207)
- SIEMENS Miniature Circuit Breaker, Q Series 40A, 3 Pole, 240V AC (Q340)
- SIEMENS Miniature Circuit Breaker, BL Series 50A, 3 Pole, 240V AC (B350)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO220CP)
- Siemens Circuit Breakers