Shop All Circuit Breakers
Siemens
Miniature Circuit Breaker, BL Series 20A, 1 Pole, 120/240V AC
Mfr # B120H00S01
Zoro # G2677367
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BL
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Shunt Trip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # B120H00S01
- Zoro # G2677367
- UPC # 783643268647
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 125A/BLH |
Width | 4.4 in |
Depth | 5.5 in |
Height | 3.8 in |
Min. Wire Size | 12 AWG (Al), 14 AWG (Cu) |
Max. Wire Size | 10 AWG |
Length (Straight Wireway) | 3.8 in |
Length | 3.8 in |
Description
Miniature Circuit Breaker, Amps 20 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Shunt Trip, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series P1, Phase Single, Series BL, Max. AIR Rating 22kA at 120V AC, For Use With Siemens P1 Panelboards, Terminal Connection Lug, Frame Size 125A/BLH, Length 3.8 in, Width 4.4 in, Depth 5.5 in, Min. Wire Size 12 AWG (Al), 14 AWG (Cu)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Circuit Breaker Lockout Rail, 120V AC, 1 Poles (148689)
- SUPERIOR ELECTRIC Shore Power Extension Cord NEMA L5-30P 30 Amp STOW NEMA L5-30R 10AWG/3, 25ft (RVA1558)
- DELTANA Triple Rocker Switch Plate, Number of Gangs: 3 Solid Brass, PVD Polished Brass Finish (SWP4740CR003)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19AN0A5E020)
- SIEMENS Circuit Breaker, 5SY6 Series 1.6A, 1 Pole, 230/400V AC, C Curve (5SY61157)
- SIEMENS 20 amp Self Test GFCI Breaker Single Pole (SI577827)
- SIEMENS Circuit Breaker, 5SY6 Series 10A, 1 Pole, 230/400V AC, C Curve (5SY61107)
- SIEMENS Miniature Circuit Breaker, QF Series 15A, 1 Pole, 120V AC (QF115A)
- SIEMENS IEC Supplementary Protector, 5SY6 Series 3A, 1 Pole, 230/400V AC, C Curve (5SY61037)
- SIEMENS Circuit Breaker, B Series 30A, 3 Pole, 240V AC (B330)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 2A, 2 Pole, 240/415/440V AC, B Curve (M9F21202)
- Siemens Circuit Breakers