Shop All Circuit Breakers
Siemens
Miniature Circuit Breaker, BL Series 15A, 2 Pole, 120/240V AC
Mfr # B215H
Zoro # G2842795
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BL
- Amps 15A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # B215H
- Zoro # G2842795
- UPC # 783643263895
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 125A/BLH |
Width | 2 in |
Depth | 4 in |
Height | 4 in |
Max. Wire Size | 10 AWG |
Min. Wire Size | 12 AWG (Al), 14 AWG (Cu) |
Length (Straight Wireway) | 4.0 in |
Length | 4 in |
Description
Miniature Circuit Breaker, Amps 15 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series P1, Phase Single, Series BL, Max. AIR Rating 22kA at 120/240V AC, For Use With Siemens P1 Panelboards, Terminal Connection Lug, Frame Size 125A/BLH, Length 4 in, Width 2 in, Depth 4 in, Min. Wire Size 12 AWG (Al), 14 AWG (Cu)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Dimmer, 1-Pole, 120VAC, Light Almond (6672-1LT)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DAF-81-153-9K)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, M Iron, 1-1/2" (ELMFL90-150)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 18 A, Reversing: No (XTCE018C01E)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 60A, 3 Pole, 480V AC (ED43B060)
- SIEMENS Miniature Circuit Breaker, BQ Series 50A, 2 Pole, 120/240V AC (BQ2B050)
- SIEMENS Miniature Circuit Breaker, BL Series 15A, 1 Pole, 120/240V AC (B115)
- SIEMENS Circuit Breaker, 5SY4 Series 1A, 1 Pole, 230/400V AC, C Curve (5SY41017)
- SIEMENS Circuit Breaker, QT Series 15A, 1 Pole, 120V AC (ITEQ1515NC)
- SIEMENS Circuit Breaker, 100-125A, 2 Pole (MBK100A)
- GE Miniature Circuit Breaker, THQB Series 80A, 3 Pole, 240V AC (THQB32080)
- Siemens Circuit Breakers