Shop All Circuit Breakers
Siemens
Miniature Circuit Breaker, BF Series 60A, 2 Pole, 120/240V AC
Mfr # BF260A
Zoro # G3457991
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BF
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Ground Fault Circuit Interrupter
- Phase 1
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # BF260A
- Zoro # G3457991
- UPC # 783643274037
- Country of Origin Philippines
- Category Circuit Breakers
Dimensions
Frame Size | 60A/BLHF |
Width | 2 in |
Depth | 3 in |
Height | 3.75 in |
Min. Wire Size | 8 AWG |
Max. Wire Size | 2 AWG (Al), 4 AWG (Cu) |
Details
Item | Miniature Circuit Breaker |
Series | BF |
Amps | 60A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Ground Fault Circuit Interrupter |
Phase | 1 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Bolt On |
Max. AIR Rating | 10kA at 120/240V AC |
Terminal Connection | Lug |
DC Voltage Rating | Not Rated |
For Use With | Siemens Panelboards |
Standards | CSA Certified, HACR Rated, NOM Certified, UL Listed |
Description
Miniature Circuit Breaker, Amps 60 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Ground Fault Circuit Interrupter, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Phase Single, Series BF, Max. AIR Rating 10kA at 120/240V AC, For Use With Siemens Panelboards, Terminal Connection Lug, Frame Size 60A/BLHF, Length 3.75 in, Width 2 in, Depth 3 in, Min. Wire Size 8 AWG, Max. Wire Size 2 AWG (Al), 4 AWG (Cu)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (MH14-10R/LX)
- LEVITON Receptacle (TDR15-W)
- POWER FIRST 27.5" L Heavy Duty Cable Tie NAT PK 50 (36J173)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-7010)
- SIEMENS Circuit Breaker, 25A, 2 Pole, 120/240V AC (Q225)
- SIEMENS Miniature Circuit Breaker, BL Series 100A, 2 Pole, 120/240V AC (B2100H)
- SIEMENS Circuit Breaker, QT Series 20A, 1 Pole, 120V AC (Q2020U)
- SIEMENS Circuit Breaker, 125A, 2 Pole (MBK125A)
- SIEMENS Circuit Breaker, QD Series 30A, 2 Pole, 120/240V AC (D230)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 2A, 1 Pole, 240V AC, C Curve (5SJ41027HG40)
- GE ELECTRIC Circuit Breaker, 15A, 1 Pole, 120V AC (7111305)
- Siemens Circuit Breakers