Shop All Circuit Breakers
Siemens
Miniature Circuit Breaker, BF Series 30A, 1 Pole, 120V AC
Mfr # BF130A
Zoro # G2650024
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BF
- AC Voltage Rating 120V AC
- Circuit Breaker Type Ground Fault Circuit Interrupter
- Phase 1
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # BF130A
- Zoro # G2650024
- UPC # 783643069633
- Country of Origin Philippines
- Category Circuit Breakers
Dimensions
Frame Size | 60A/BLHF |
Width | 1 in |
Depth | 3 in |
Height | 3.56 in |
Min. Wire Size | 12 AWG (Al), 14 AWG (Cu) |
Max. Wire Size | 6 AWG |
Details
Item | Miniature Circuit Breaker |
Series | BF |
Amps | 30A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Circuit Breaker Type | Ground Fault Circuit Interrupter |
Phase | 1 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Bolt On |
Max. AIR Rating | 10kA at 120V AC |
Terminal Connection | Lug |
DC Voltage Rating | Not Rated |
Standards | CSA Certified, HACR Rated, NOM Certified, UL Listed |
For Use With | Siemens Panelboards |
Description
Miniature Circuit Breaker, Amps 30 A, AC Voltage Rating 120V AC, Circuit Breaker Type Ground Fault Circuit Interrupter, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Phase Single, Series BF, Max. AIR Rating 10kA at 120V AC, For Use With Siemens Panelboards, Terminal Connection Lug, Frame Size 60A/BLHF, Length 3.56 in, Width 1 in, Depth 3 in, Min. Wire Size 12 AWG (Al), 14 AWG (Cu), Max. Wire Size 6 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec. (TR-51622-14)
- RACO Set Screw Coupling, 1-7/8" L, 1" Conduit (3024)
- LEVITON 15 amps Single Pole Toggle AC Quiet Switch White (01451-02W)
- 3M Shrink Tubing, 1.5in ID, Black, 12in, PK50 (ITCSN-1500-12-Bulk)
- SIEMENS Miniature Circuit Breaker, BF Series 15A, 1 Pole, 120V AC (BF115A)
- SIEMENS Miniature Circuit Breaker, BF Series 20A, 2 Pole, 120/240V AC (BF220A)
- SIEMENS Miniature Circuit Breaker, BF Series 30A, 2 Pole, 120/240V AC (BF230A)
- SIEMENS Circuit Breaker, 5SY4 Series 10A, 1 Pole, 230/400V AC, B Curve (5SY41106)
- SIEMENS Circuit Breaker, QD Series 20A, 1 Pole, 120V AC (D120)
- SIEMENS Circuit Breaker, 5SY4 Series 30A, 3 Pole, 400V AC, C Curve (5SY43307)
- GE Miniature Circuit Breaker, THHQB Series 30A, 1 Pole, 120/240V AC (THHQB1130)
- Siemens Circuit Breakers