Shop All Circuit Breakers
Siemens
Miniature Circuit Breaker, 5SJ4 Series 1.6A, 3 Pole, 240V AC, C Curve
Mfr # 5SJ43157HG41
Zoro # G8728386
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 5SJ4
- Amps 1.6A
- Number of Poles 3
- AC Voltage Rating 240V AC
- Circuit Breaker Type Miniature Circuit Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 5SJ43157HG41
- Zoro # G8728386
- UPC # 754554939643
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 3 |
Width | 2.28 in |
Depth | 3.3 in |
Height | 4.48 in |
Max. Wire Size | 4 AWG |
Min. Wire Size | 14 AWG |
Length (Straight Wireway) | 4.48 in |
Length | 4.48 in |
Details
Item | Miniature Circuit Breaker |
Series | 5SJ4 |
Amps | 1.6A |
Number of Poles | 3 |
AC Voltage Rating | 240V AC |
Circuit Breaker Type | Miniature Circuit Breaker |
Circuit Breaker Mounting Style | Standard Mounting Rail |
Max. AIR Rating | 14kA |
Trip Type | Thermal Magnetic |
Terminal Connection | Screw Clamp |
DC Voltage Rating | 60V DC |
Curve Type | C |
Application | Commercial, Industrial |
Standards | CSA C22.2 No. 5-02, EN60898, EN60947-2, UL 489 Listed |
Housing Material | Thermoplastic |
Mounting | Din Rail |
Description
Miniature Circuit Breaker, Amps 1.6 A, Number of Poles 3, Curve Type C, AC Voltage Rating 240V AC, DC Voltage Rating 60V DC, Max. AIR Rating 14 kA, Terminal Connection Screw Clamp, Series 5SJ4, Trip Type Thermal Magnetic, Application Commercial, Industrial, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 4.48 in, Width 2.28 in, Depth 3.3 in, Standards CSA C22.2 No. 5-02, EN60898, EN60947-2, UL 489 Listed
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED CABLE TIES 5"L Nylon Zip Ties, 1000 pk (AL-05-40 9-M)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 7 A, Reversing: No (3RT20151BB42)
- HAMMOND Floor Stand Kit, 12 x 12, Steel/Gray (1481FC12K)
- FUNCTIONAL DEVICES-RIB Tr50Va004 Transformer (TR50VA004)
- SIEMENS Circuit Breaker, 5SY4 Series 8A, 1 Pole, 230/400V AC, C Curve (5SY41087)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 125A, 3 Pole, 480V AC (ED43B125)
- SIEMENS Miniature Circuit Breaker, QP Series 60A, 3 Pole, 240V AC (Q360)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 35A, 3 Pole, 480V AC (ED43B035)
- SIEMENS Circuit Breaker, 5SY6 Series 1A, 1+N Pole, 230V AC, C Curve (5SY65017)
- SIEMENS Miniature Circuit Breaker, BL Series 35A, 3 Pole, 120/240V AC (B33500S01)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 30A, Not Rated (BL81910)
- Siemens Circuit Breakers