Shop All Push Button Switches
Siemens
Metric Cable Gland, 25 mm, Black
Mfr # 3SU1900-0HH10-0AA0
Zoro # G3039677
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 25 mm
- For Use With Enclosures 3SU18 Series
- Color Black
- Material Plastic
- Operating Temperature -25°C to 70°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1900-0HH10-0AA0
- Zoro # G3039677
- UPC # 804766079771
- Country of Origin China
- Category Push Button Switches
Dimensions
Size | 25 mm |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Metric Cable Gland |
For Use With | Enclosures 3SU18 Series |
Color | Black |
Material | Plastic |
Operating Temperature | -25°C to 70°C |
Compatible with Series | 3SU18 |
Product Type | Metric Cable Gland |
Compatible Product Type | Enclosures |
Description
Metric Cable Gland, 25 mm, For Use With Enclosures 3SU18 Series, Color Black, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Rigid/EMT Conduit Conector, Steel, 4 In. L (1812)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 5.95 in D, NEAM 4X; 6P; 12, Hinged (HW-RHJ80606CHQR)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86151)
- MERSEN UL Class Fuse, H Class, RFS Series, Fast-Acting, 30A, 600V AC (RFS30)
- SIEMENS Push Button operator, 30 mm, Red (52PM9W2)
- SIEMENS Illuminated Push Button Operator, 22 mm, Amber (3SU1051-0AB00-0AA0)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PM9V3A)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (US2:52BP2W2A)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Yellow (52PM9W4A)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2G2A)
- MOTORMITE MOMENTARY PUSH BUTTON WATERPROOF (84822)
- Siemens Push Button Switches