Shop All Electrical Box Hardware
Siemens
Meter Socket, Socket Accessory, UAT3
Mfr # SUAT317-0GF
Zoro # G308050186
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Socket
- Type UAT3
- Length 16.8 in
- Width 8.9 in
- Box Type UAT3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # SUAT317-0GF
- Zoro # G308050186
- UPC # 783643238831
- Country of Origin Mexico
- Category Electrical Box Hardware
Dimensions
Length | 16.8 in |
Width | 8.9 in |
Depth | 5.7 in |
Size | 8.9 [in_i] / 5.70.[in_i] / 16.8 [in_i] |
Details
Item | Meter Socket |
Accessory Type | Socket |
Type | UAT3 |
Box Type | UAT3 |
Application | RESIDENTIAL |
Mounting | SURFACE MOUNTING |
Terminal | 4 |
Standard | UL |
Cable Entry | OH |
Amperage Rating | 200 |
Special Features | NO BYPASS |
Description
OHUG 200A meter socket Single position, surface mount, ringless, stainless steel hasp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 5SY4 Series 1A, 1 Pole, 230/400V AC, C Curve (5SY41017)
- HONEYWELL Key Switch On-Off-On 20A 12VDC Quick Connect Terminals (84830-08)
- SQUARE D Illuminated push-button head, Harmony 9001SK, plastic, mushroom 41mm, red, 30mm, 2 positions, push-pull, 24-28V (9001SKR9P35R)
- AMPHENOL ER 10C 1016 SKT PLUG (MS3106E181S)
- SIEMENS Meter Socket, 1 Phase, 200 A, 600 V, 4 Jaw, Underground Cable Entry, NEMA 3R Enclosure (UAS877-PG)
- SIEMENS Meter Socket, Socket Accessory, UAT4 (SS102AX)
- SIEMENS Siemens SUAT111-0GF Ringless Meter Socket, 135 A, 600 V, 1-Phase (SUAT111-0GF)
- SIEMENS Siemens SUAT111-0PQG Meter Socket, 135 A, 600 V, 1-Phase (SUAT111-OPQG)
- SIEMENS Meter Socket, Socket Accessory, UAT4 (SUAT417-XGF)
- DWELLINGDESIGNS Small Clip Box with Soft Fern Latches - Pack of 6 (DW13708)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel (NPDD6060)
- Siemens Electrical Box Hardware