Shop All Electrical Box Hardware
Siemens
Meter Socket, Socket Accessory, UAT3
Mfr # SUAT317-0G
Zoro # G808049802
product price: $94.19
/ea
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Socket
- Type UAT3
- Length 16.8 in
- Width 8.9 in
- Box Type UAT3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # SUAT317-0G
- Zoro # G808049802
- UPC # 783643234192
- Country of Origin Mexico
- Category Electrical Box Hardware
Dimensions
Length | 16.8 in |
Width | 8.9 in |
Depth | 5.8 in |
Size | 8.9 [in_i] / 5.80.[in_i] / 16.8 [in_i] |
Details
Item | Meter Socket |
Accessory Type | Socket |
Type | UAT3 |
Box Type | UAT3 |
Application | RESIDENTIAL |
Terminal | 4 |
Standard | UL |
Cable Entry | OH |
Amperage Rating | 200 |
Mounting | SURFACE MOUNTING |
Special Features | NO BYPASS |
Description
Overhead 200A meter socket Single position, surface mount, ringless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX PVC Pull Elbow (5240102C)
- POWER FIRST 11.8" L Cable Tie GN PK 100 (36J228)
- CALBRITE Conduit Outlet Body w/Cover, 1 In. (S61000TB00)
- LOGO Stabilized Power Supply, 100/240V AC, 15V DC, 28.5W, 1.9A, DIN Rail (6EP33216SB100AY0)
- SIEMENS Meter Socket, 1 Phase, 200 A, 600 V, 4 Jaw, Underground Cable Entry, NEMA 3R Enclosure (UAS877-PG)
- SIEMENS Siemens SUAT111-0GF Ringless Meter Socket, 135 A, 600 V, 1-Phase (SUAT111-0GF)
- SIEMENS Meter Socket, Socket Accessory, UAT4 (SUAT417-XGF)
- UTOPIA ALLEY Utopia Alley Rustproof L-Shaped Corner Rod Vertical Ceiling Support Bar Chrome (VS1SS)
- NVENT CADDY Wire Protection Plate, Steel, - (304B2)
- BORG Face Plate, NOVAL Accessory, Steel (49150-00)
- HUBBELL Electrical Box Extension Adapter, 1 Gang, Aluminum, Outlet Box (5400-0)
- Siemens Electrical Box Hardware