Shop All Electrical Box Hardware
Siemens
Meter Socket, Socket Accessory, UAT1
Mfr # SUAT111-0G
Zoro # G608050091
product price: $75.95
/ea
Free Shipping & Returns
$75.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Socket
- Type UAT1
- Length 13.50 in
- Width 8.9 in
- Box Type UAT1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # SUAT111-0G
- Zoro # G608050091
- UPC # 783643234130
- Country of Origin Mexico
- Category Electrical Box Hardware
Dimensions
Length | 13.50 in |
Width | 8.9 in |
Depth | 4.8 in |
Size | 8.9 [in_i] / 4.80.[in_i] / 13.5 [in_i] |
Details
Item | Meter Socket |
Accessory Type | Socket |
Type | UAT1 |
Box Type | UAT1 |
Application | RESIDENTIAL |
Cable Entry | OH/UG |
Terminal | 4 |
Mounting | SURFACE MOUNTING |
Amperage Rating | 135 |
Standard | UL |
Special Features | NO BYPASS |
Description
OHUG 135A meter socket 4th jaw, ringless, 1 position, no bypass lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sleeve, 1 in W, 21/64 in H, Die-cut (M6-187-1-342-WT)
- SQUARE D Manual Motor Switch, IEC, 30A, 600V (2510KG2)
- BRYANT Locking Device, Male Plug, 30A 480V AC, 2-Pole 3-Wire Grounding, L8-30P, Screw Terminal, Blk and Wht (70830NP)
- HUBBELL Mechanical Interlock, 480VAC, 30A (HBL530MI7W)
- SIEMENS Siemens SUAT111-0GF Ringless Meter Socket, 135 A, 600 V, 1-Phase (SUAT111-0GF)
- SIEMENS Meter Socket, Socket Accessory, UAT4 (SUAT417-XGF)
- SIEMENS Siemens SUAT111-0PQG Meter Socket, 135 A, 600 V, 1-Phase (SUAT111-OPQG)
- SIEMENS Meter Socket, 1 Phase, 200 A, 600 V, 4 Jaw, Underground Cable Entry, NEMA 3R Enclosure (UAS877-PG)
- SIEMENS Meter Socket, Socket Accessory, UAT4 (SS102AX)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P1614)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Back Panel (NP2020)
- Siemens Electrical Box Hardware