Shop All Electrical Box Hardware
Siemens
Meter Socket, 1 Phase, 200 A, 600 V, 4 Jaw, Underground Cable Entry, NEMA 3R Enclosure
Mfr # UAS877-PG
Zoro # G707385438
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type UAS8/9
- Mounting SURFACE MOUNTING
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # UAS877-PG
- Zoro # G707385438
- UPC # 783643172456
- Country of Origin Mexico
- Category Electrical Box Hardware
Details
Type | UAS8/9 |
Mounting | SURFACE MOUNTING |
Standards | UL |
Description
Meter socket, no main breaker, 1gang, 1phase, 4jaw, ringless type, made out of galvanized steel with a powdercoated, polyester paint finish UL listed, ANSI certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Key (LP9618)
- WIREMOLD Open Cover Plate, Gray, Aluminum (ALA-G)
- EATON BUSSMANN UL Class Fuse, AGC Series, Fast-Acting, 2.5A, 250V AC, Non-Indicating, 5 PK (BP/AGC-2-1/2-RP)
- SOUTHWIRE Ext Cord Adapt14/3 Ylw6' (2879)
- SIEMENS Meter Socket, Socket Accessory, UAT4 (SUAT417-XGF)
- SIEMENS Siemens SUAT111-0GF Ringless Meter Socket, 135 A, 600 V, 1-Phase (SUAT111-0GF)
- REMKE Drain Fitting, NOVAL Accessory, Stainless Steel (RDC50SS)
- CARLON Bracket 2G Low Volt Orng (SC200AR)
- CANTEX Outlet Box, Box Accessory, 2 Gang (5133380U)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP2020C)
- RACO Switch Box, Box Accessory, 1 Gang, Steel, Wall Box (8355)
- Siemens Electrical Box Hardware