Shop All Circuit Breaker & Panelboard Accessories
Siemens
Meter Mounting, 135A, 600V
Mfr # SUAT111-0PQG
Zoro # G2923021
product price: $78.45
/ea
Free Shipping & Returns
$78.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With residential
- Voltage 600V
- Amps 135A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # SUAT111-0PQG
- Zoro # G2923021
- UPC # 783643331150
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Meter Mounting |
For Use With | residential |
Voltage | 600V |
Amps | 135A |
Description
Galvanized steel enclosure. Single phase 3 wire 4 jaw 600 volt maximum. Jaws fabricated from high conductivity tin plated copper alloy. Insulating jaw support blocks of high impact non-tracking thermoset polyester. Safety guides reduce chances of accidental contact and aligns meter in sock.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON SelectorSw/COntact Block, 1NO, 30mm (30G319)
- EATON BUSSMANN Fuse, Time Delay, 35A, LPJ Series, 600V AC, 300V DC, 2 3/8 in L x 1 1/16 in dia (LPJ-35SP)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 3 D (F1X3LG6)
- EATON BUSSMANN Open Fuse Block, J UL Class, 3 Poles, 35 to 60A Amp Range, 600V AC/DC Volt Rating (JM60060-3CR)
- SIEMENS BREAKER PANEL 30SP 48CIR (SN3048B1200)
- SIEMENS METER SOCKET HUB 2"" (EC38599)
- SIEMENS 150 Amp Main Breaker Conversion Kit (MBK150A)
- SIEMENS Handle Block Device, BQD, CQD, NGG Breakers (BQDHBD)
- SIEMENS Trim Screws for Load Centers, 6PK (ECTS2)
- SIEMENS Hub Top Feed Siemen1-1/4 (ECHS125)
- GENERAC HomeLink Upgradeable 30 Amp Manual Transfer Switch with Aluminum Power Inlet Box (48469)
- Siemens Circuit Breaker & Panelboard Accessories