Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Siemens
Meter Main, SUA, 200A, 1 Phase
Mfr # SUAT317-0GF
Zoro # G305309508
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Height 5.7 in
- Width 8.9 in
- Series SUA
- Amps 200A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # SUAT317-0GF
- Zoro # G305309508
- UPC # 783643238831
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 5.7 in |
Width | 8.9 in |
Size | 8.9 [in_i] / 5.70.[in_i] / 16.8 [in_i] |
Details
Item | Meter Main |
Phase | 1 |
Series | SUA |
Amps | 200A |
Bus Material | Copper |
Standards | UL |
Application | RESIDENTIAL |
Mounting Style | SURFACE MOUNTING |
Special features | NO BYPASS |
Terminal | 4 |
Cable Entry | OH |
Description
Socket meter outdoor RNGLSS 200 ampere single phase 3 wire 4 jaw 600 volt maximum. Jaws fabricated from high conductivity tin plated copper alloy. Insulating jaw support blocks of high impact non-tracking thermoset polyester. Galvanized steel enclosure.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Keys For Hbl1221Rkl (HBL1209RKL)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (782XBXM4L-120A)
- QUICKCABLE Primary Wire, 18 Gauge, Green, 100ft. (230205-100)
- ZORO SELECT Protrude Indicator Light, Green, 24VDC (24M031)
- SIEMENS Load Center, PN, 42 Spaces, 225A, Main Lug, 1 Phase (PN4264L1225C)
- SIEMENS Load Center, PN, 30 Spaces, 150A, Main Circuit Breaker, 1 Phase (PN3030B1150C)
- SIEMENS Combination Circuit Breaker Panel, SN, 20 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (SN2020B1100)
- SIEMENS Load Center, W0, 2 Spaces, 60A, Main Lug, 1 Phase (W0204ML1060U)
- SIEMENS Combination Circuit Breaker Panel, SN, 20 Spaces, 100A, 120/240V AC, Main Circuit Breaker (3008329)
- SIEMENS Load Center, MC, 24 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (MC2442B1200EFV)
- GE Load Center, TM241, THQL, 24 Spaces, 125A, 120/240V, Main Circuit Breaker, 1 Phase (TM2412CCU)
- Siemens Panelboards, Load Centers, & Circuit Breaker Enclosures