Shop All Relay Accessories
Siemens
Metal Cover, Metal
Mfr # 3TX71441M0
Zoro # G8523944
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal
- Application For 3TX7130
- Material Metal
- Use With 3TX7130 Enclose
- For Use With 3TX7130 Enclose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3TX71441M0
- Zoro # G8523944
- UPC # 754554761572
- Country of Origin United States
- Category Relay Accessories
Details
Type | Metal |
Item | Metal Cover |
Application | For 3TX7130 |
Material | Metal |
Use With | 3TX7130 Enclose |
For Use With | 3TX7130 Enclose |
Weight | 1.1 lb |
Compatible Series | 3TX7130 |
Number of Pieces | 1 |
Description
Metal Cover, Compatible Series 3TX7130, For Use With 3TX7130 Enclose, Material Metal, Number of Pieces 1, Weight 1.1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Entegrade Series Cat7 Double Shielded (S/FTP) Ethernet Patch Cable - S (31377)
- ELECTRIDUCT Heat Shrink End Caps- 5" - Black (HSEC-500-BK-10PK)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 10 to 80 psi, Standard Action (9013FSG52J33)
- HUBBELL Wall Switch, Ivory, 1/2 HP, 3-Way Switch (CSB315I)
- SIEMENS A size MOV suppressor A size MOV suppres (3TX7144-H1)
- SIEMENS SIZE B MOV SUPPRESSOR SIZE B MOV SUPPRES (3TX7144-H9)
- SIEMENS Mounting Kit For 3RU2116, 3RB3113 (3RU29163AA01)
- SIEMENS Assembly Support, Screw Terminals, Black (3RU29463AA01)
- SIEMENS MOV Suppressor (3TX7144H17)
- SIEMENS Mounting Kit For 3RU2126, 3RB3123 (3RU29263AA01)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 10A (SSR210DIN-AC22)
- Siemens Relay Accessories