Shop All Relay Accessories
Siemens
Metal Clip, Metal
Mfr # 3TX7144-1L9
Zoro # G8524084
Sold in multiples of 25 for $24.75
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal
- Material Metal
- For Use With Plug-in-Relay
- Use With Plug-in-Relay
- Application For Plug-in-Relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3TX7144-1L9
- Zoro # G8524084
- UPC # 754554947693
- Country of Origin China
- Category Relay Accessories
Details
Type | Metal |
Item | Metal Clip |
Material | Metal |
For Use With | Plug-in-Relay |
Use With | Plug-in-Relay |
Application | For Plug-in-Relay |
Compatible Series | 3TX |
Number of Pieces | 1 |
Weight | 9.87 oz |
Product Type | Metal Clip |
Description
Metal Clip, Compatible Series 3TX, Material Metal, Number of Pieces 1, Product Type Metal Clip, Weight 9.87 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Plug, Recessed, 1 1/4in (PLUG4)
- X1 TOOLS 1/4 Black Nylon Cable Clamp 48 Clamps by X1 Tools (X1E-CON-CLA-CAB-1250x48)
- TORK Spring-Wound Timer, Range 0 to 60 min., Knob: Plastic (C560MH)
- SQUARE D Mechanical Lug Kit, 125A, 2 Poles (LV426966)
- SIEMENS Mounting Kit For 3RU2126, 3RB3123 (3RU29263AA01)
- SIEMENS Assembly Support, Screw Terminals, Black (3RU29363AA01)
- SIEMENS Metal Clip, Metal (3TX7144-1L7)
- SIEMENS Mounting Kit For 3RU2116, 3RB3113 (3RU29163AA01)
- SIEMENS A size MOV suppressor A size MOV suppres (3TX7144-H1)
- SIEMENS Assembly Support, Screw Terminals, Black (3RU29463AA01)
- SCHNEIDER ELECTRIC Fan Ats22D62S6Thru D88S6 110V (VW3G22U401)
- Siemens Electrical Relays