Shop All Relay Accessories
Siemens
Metal Clip, Metal
Mfr # 3TX7144-1L7
Zoro # G8524224
Sold in multiples of 6 for $9.54
$9.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal
- Use With Plug-in-Relay
- For Use With Plug-in-Relay
- Material Metal
- Application For Plug-in-Relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3TX7144-1L7
- Zoro # G8524224
- UPC # 754554947679
- Country of Origin China
- Category Relay Accessories
Details
Type | Metal |
Item | Metal Clip |
Use With | Plug-in-Relay |
For Use With | Plug-in-Relay |
Material | Metal |
Application | For Plug-in-Relay |
Compatible Series | 3TX |
Weight | 9.87 oz |
Number of Pieces | 1 |
Product Type | Metal Clip |
Description
Metal Clip, Compatible Series 3TX, Material Metal, Number of Pieces 1, Product Type Metal Clip, Weight 9.87 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.34 In. Arm L (ZCY18)
- PERLE SYSTEMS C-1110-M2St05 Media Converter (05051710)
- ALLIED TUBE & CONDUIT Rigid Conduit, 3/4 In., 10 ft. L, Aluminum (746057)
- INSULTAB Shrink Tubing, 0.25in ID, Clear, 4ft, PK5 (HSK-600 1/4 Clr 48)
- SIEMENS Mounting Kit For 3RU2126, 3RB3123 (3RU29263AA01)
- SIEMENS Assembly Support, Screw Terminals, Black (3RU29363AA01)
- SIEMENS SIZE B MOV SUPPRESSOR SIZE B MOV SUPPRES (3TX7144-H9)
- SIEMENS Protection Diode (3TX7144-H12)
- SIEMENS Assembly Support, Screw Terminals, Black (3RU29463AA01)
- SIEMENS Mounting Kit For 3RU2116, 3RB3113 (3RU29163AA01)
- FUNCTIONAL DEVICES-RIB Mounting Rail, 4" W x 48" L (AT4-48)
- Siemens Relay Accessories