Shop All Relay Accessories
Siemens
Metal Clip, Metal
Mfr # 3TX7144-1L14
Zoro # G8524154
product price: $1.59
/ea
Sold in multiples of 6 for $9.54
$9.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal
- Application For Plug-in-Relay
- For Use With Plug-in-Relay
- Use With Plug-in-Relay
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3TX7144-1L14
- Zoro # G8524154
- UPC # 754554947747
- Country of Origin United States
- Category Relay Accessories
Details
Type | Metal |
Item | Metal Clip |
Application | For Plug-in-Relay |
For Use With | Plug-in-Relay |
Use With | Plug-in-Relay |
Material | Metal |
Weight | 9.87 oz |
Number of Pieces | 1 |
Compatible Series | 3TX |
Product Type | Metal Clip |
Description
Metal Clip, Compatible Series 3TX, Material Metal, Number of Pieces 1, Product Type Metal Clip, Weight 9.87 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, 12 Poles, 30A Amp Range, 300V AC/DC Volt Rating (S-8301-12-R)
- SQUARE D Thermal Unit, 17.5 to 24.6A (B32.0)
- CALBOND Conduit Body, Type LB, FM8, 1 in., PVC (PV1000LB38)
- RED LION CONTROLS Counter, 2 Line Red/Green Backlight LCD (C48CD102)
- SIEMENS Protection Diode (3TX7144-H12)
- SIEMENS Assembly Support, Screw Terminals, Black (3RU29363AA01)
- SIEMENS Metal Clip, Metal (3TX7144-1L7)
- SIEMENS A size MOV suppressor A size MOV suppres (3TX7144-H1)
- SIEMENS Mounting Kit For 3RU2126, 3RB3123 (3RU29263AA01)
- SIEMENS MOV Suppressor (3TX7144H17)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 24" L (MT4-24)
- Siemens Relay Accessories