Shop All Relay Accessories
Siemens
Metal Clip, Metal
Mfr # 3TX7144-1L10
Zoro # G8524337
Sold in multiples of 6 for $9.54
$9.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal
- Application For Plug-in-Relay
- Use With Plug-in-Relay
- For Use With Plug-in-Relay
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3TX7144-1L10
- Zoro # G8524337
- UPC # 754554947709
- Country of Origin China
- Category Relay Accessories
Details
Type | Metal |
Item | Metal Clip |
Application | For Plug-in-Relay |
Use With | Plug-in-Relay |
For Use With | Plug-in-Relay |
Material | Metal |
Number of Pieces | 1 |
Compatible Series | 3TX |
Weight | 9.87 oz |
Product Type | Metal Clip |
Description
Metal Clip, Compatible Series 3TX, Material Metal, Number of Pieces 1, Product Type Metal Clip, Weight 9.87 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 60A, 250V AC, Non-Indicating (NON-60)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC081006NK)
- CALBRITE Compression Coupling, ETM, 1/2in, 2-7/64inL (S20500CC00)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- SIEMENS Mounting Kit For 3RU2126, 3RB3123 (3RU29263AA01)
- SIEMENS A size MOV suppressor A size MOV suppres (3TX7144-H1)
- SIEMENS SIZE B MOV SUPPRESSOR SIZE B MOV SUPPRES (3TX7144-H9)
- SIEMENS Assembly Support, Screw Terminals, Black (3RU29463AA01)
- SIEMENS Protection Diode (3TX7144-H12)
- SIEMENS Assembly Support, Screw Terminals, Black (3RU29363AA01)
- COMPONENT HARDWARE S/S Leg Socket 3-1/2" x 3-1/2" Welded Mo (A18-0406-C)
- Siemens Electrical Relays