Shop All Magnetic Motor Starters
Siemens
ManualMotorStarter, ToggleSwitch, Thermal
Mfr # SMFF01P
Zoro # G8366462
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- HP @ 1 Phase - 120V 1 hp
- HP @ 1 Phase - 230V 1 hp
- Depth 2.22 in
- Pilot Light Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # SMFF01P
- Zoro # G8366462
- UPC # 754554260150
- Country of Origin Mexico
- Category Magnetic Motor Starters
Dimensions
Depth | 2.22 in |
Width | 1.69 in |
Height | 4.13 in |
Overall Height | 4.13 in |
Overall Depth | 2.22 in |
Overall Width | 1.69 in |
Details
Item | Manual Motor Starter |
Number of Poles | 1 |
HP @ 1 Phase - 120V | 1 hp |
HP @ 1 Phase - 230V | 1 hp |
Pilot Light | Yes |
Operator | Toggle Switch |
Description/Special Features | Open Type, Red Pilot Light |
Standards | Eclass 27-37-04-01, ETIM EC000074, ETIM EC000074 IDEA 4845 |
Max. Voltage | 277V AC |
Maximum Voltage Rating | 277V AC |
Includes Pilot Light | Yes |
NEMA Enclosure Rating | No Enclosure |
Phase | Single |
Series | Class SMF |
Horsepower @ Single Phase - 120V AC | 1 hp |
Overload Protection Type | Thermal |
Horsepower @ Single Phase - 240V AC | 1 hp |
Description
Manual Motor Starter, Horsepower @ Single Phase - 120V AC 1 hp, Horsepower @ Single Phase - 240V AC 1 hp, Maximum Voltage Rating 277V AC, Number of Poles 1, Operator Toggle Switch, Phase Single, Series Class SMF, NEMA Enclosure Rating No Enclosure, Overload Protection Type Thermal, Overall Depth 2.22 in, Overall Height 4.13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Locking Connector (HBL2413ST)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 23mm, 1Ft (0180.15.0281)
- INSTALLBAY BY METRA ROCKER SWITCH ROUND RED LEDS, PK 5 (IBRRSR)
- HUBBELL CONTROL SOLUTIONS Rocker Slide Dimmer (RSDE06-120-WVL)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14CUC32BA)
- SIEMENS Contacts Kit, NEMA Sz 2, 1 Pole (75FP14)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14BUB32BA)
- SIEMENS Nonreversing Compact Magnetic Motor Starter, No Enclosure NEMA Rating, 110 to 240V AC/DC, 3 Poles (3RM10072AA14)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (14HUG32AH)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, 1NO (14HUG32BH)
- EATON Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NC/1NO (ECN0511AAA-R63/C)
- Siemens Magnetic Motor Starters