Shop All Thermal Units
Siemens
ManualMotorControl, TripClass 20, Thermal
Mfr # SMFH39
Zoro # G4330298
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 5.36-5.85
- For Use With Siemens Overload Relays
- Full Load Current 5.36 to 5.85 A
- Overload Protection Type Thermal
- Trip Class 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # SMFH39
- Zoro # G4330298
- UPC # 754554259581
- Country of Origin Mexico
- Category Thermal Units
Details
Item | Manual Motor Control |
Full Load Amps | 5.36-5.85 |
For Use With | Siemens Overload Relays |
Full Load Current | 5.36 to 5.85 A |
Overload Protection Type | Thermal |
Trip Class | 20 |
Description
Manual Motor Control, Trip Class 20, Overload Protection Type Thermal, Full Load Current 5.36 to 5.85 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Electrical Connectors/Terminals Repair Kit w/plastic case + Crimper (EKIT1)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438, Mesh (RSR-107-E)
- TEMPCO Thermocouple, Type K, HD (TMW00020)
- TRENDNET Hardened Industrial 100/1000 (TI-F11SFP)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH28)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH23)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH27)
- SIEMENS Heater, Trip Class 20, Thermal (SMFH29)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH30)
- GE Thermal Unit, 8.47 to 9.92A (CR123C955A)
- SQUARE D Thermal Unit, 0.72 to 0.78A (A.86)
- Siemens Motor Controls