Shop All Thermal Units
Siemens
ManualMotorControl, TripClass 20, Thermal
Mfr # SMFH33
Zoro # G4330359
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 3.07-3.45
- For Use With Siemens Overload Relays
- Trip Class 20
- Overload Protection Type Thermal
- Full Load Current 3.07 to 3.45 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # SMFH33
- Zoro # G4330359
- UPC # 754554259529
- Country of Origin Mexico
- Category Thermal Units
Details
Item | Manual Motor Control |
Full Load Amps | 3.07-3.45 |
For Use With | Siemens Overload Relays |
Trip Class | 20 |
Overload Protection Type | Thermal |
Full Load Current | 3.07 to 3.45 A |
Description
Manual Motor Control, Trip Class 20, Overload Protection Type Thermal, Full Load Current 3.07 to 3.45 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB One Hole Lug Compress Connector, 4/0 AWG (54167NT)
- ZORO SELECT Channel Joiner Fitting, Silver (V683EG)
- OMRON 2NC Safety Interlock Switch Nema 6 IP 67 (44521-1060)
- 3M Twist On Wire Connector, 18-12 AWG, PK100 (T/R+BOX)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH39)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH43)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH23)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH27)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH28)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH32)
- EATON Cutler-Hammer Thermal Unit, 5.27 to 5.83A (MSH6-6A)
- Siemens Motor Controls