Shop All Thermal Units
Siemens
ManualMotorControl, TripClass 20, Thermal
Mfr # SMFH32
Zoro # G4328785
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Full Load Amps 2.85-3.06
- For Use With Siemens Overload Relays
- Full Load Current 2.85 to 3.06 A
- Overload Protection Type Thermal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # SMFH32
- Zoro # G4328785
- UPC # 754554259512
- Country of Origin Mexico
- Category Thermal Units
Details
Promotion Restriction | Not eligible for promotion |
Item | Manual Motor Control |
Full Load Amps | 2.85-3.06 |
For Use With | Siemens Overload Relays |
Full Load Current | 2.85 to 3.06 A |
Overload Protection Type | Thermal |
Trip Class | 20 |
Description
Manual Motor Control, Trip Class 20, Overload Protection Type Thermal, Full Load Current 2.85 to 3.06 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL Telephone Duplex Adapter, Rj11, 6P4C, Straight-Wired - White (NTC-2422)
- PANDUIT Exp. Sleeving, 0.38" (9.5mm), Gray (SE38P-TR8)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2725CP)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (CHCC3DIU)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH28)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH27)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH39)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH30)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH23)
- GE Thermal Unit, 4.03 to 4.43A (CR123C419A)
- SQUARE D Thermal Unit, 1.97 to 2.52A (B3.00)
- Siemens Motor Controls