Shop All Thermal Units
Siemens
ManualMotorControl, TripClass 20, Thermal
Mfr # SMFH28
Zoro # G4327376
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 1.96-2.15
- For Use With Siemens Overload Relays
- Trip Class 20
- Overload Protection Type Thermal
- Full Load Current 1.96 to 2.15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # SMFH28
- Zoro # G4327376
- UPC # 754554259475
- Country of Origin Mexico
- Category Thermal Units
Details
Item | Manual Motor Control |
Full Load Amps | 1.96-2.15 |
For Use With | Siemens Overload Relays |
Trip Class | 20 |
Overload Protection Type | Thermal |
Full Load Current | 1.96 to 2.15 A |
Description
Manual Motor Control, Trip Class 20, Overload Protection Type Thermal, Full Load Current 1.96 to 2.15 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 22-18 AWG Nylon Fork Terminal #10 Stud PK100 (PN18-10F-C)
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Steel (AL3A)
- SCHNEIDER ELECTRIC IEC Timer Module, 1NO/1NC, .1 to 3sec (LADR0)
- TY-RAP 8" L Miniature Cable Tie NAT PK 100 (TY5232M)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH27)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH11)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH30)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH39)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH23)
- GE Thermal Unit, 12.00 to 13.50A (CR123C137B)
- EATON Cutler-Hammer Thermal Unit, 18.7 to 30.7A, PK3 (H2013B-3)
- Siemens Motor Controls